Set of Two Navy Blue Wood Fabric And Metal Box With Lid, 2PK

  • Mfr # 489387

  • Zoro # G322911470


product price:  $200.99
/pk 2, $100.50/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Handles Included
No
Doors Included
No
Shape
Rectangle
Overall Length
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489387
Zoro #
G322911470
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17.75 in
Overall Depth
12 in
Overall Height
8 in

Details

Commercial Use
Yes
Handles Included
No
Doors Included
No
Shape
Rectangle
Color
Navy Blue
Frame Material
Manufactured Wood, Fabric, Metal
Drawers
No
Item
Organizers
Lid Included
Yes
Holiday / Occasion
No Holiday
Weight Capacity
40.7467125 lb
Includes
2 Pieces; Large Box 8 x 17.75 x 12.5, Small Box 5.75 x 15.75 x 10.5 in
Clothing Rod Included
No
Style
Transitional
Features
Nesting
Type
Box
Shelves Included
No
Assembly
No Assembly Needed

Description

The set of two navy blue wood fabric and metal box with lid is a stylish solution for keeping your space organized. This set includes a large box measuring 17.75-inch x 12.5-inch x 8-inch and a smaller box at 15.75-inch x 10.5-inch x 5.75-inch, perfect for various storage needs. The rectangular shape ensures efficient use of space, while the combination of manufactured wood, fabric, and metal provides durability and a modern aesthetic. Featuring a transitional style, these boxes effortlessly blend with different decor themes. The rich navy blue color adds a touch of sophistication, making them not only functional but also an appealing addition to your home. Utilize these boxes to declutter and maintain a neat environment. 8.00-inch h x 17.75-inch w x 12.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.