Shop HAPPIMESS
See all product information
Create Account
Anada 30in Hand-Woven Wicker Weave Storage Trunk, Natural
- Mfr # HPM9005A
- Zoro # G822981881
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Material
Wooden Frame/Woven Water Hyacinth
Color
Natural
Overall Depth
17.5 in
Overall Width
30 in
Overall Height
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM9005A
- Zoro #
- G822981881
- UPC #
- 840011446011
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 17.5 in
- Overall Width
- 30 in
- Overall Height
- 17.5 in
Details
- Material
- Wooden Frame/Woven Water Hyacinth
- Color
- Natural
- Item
- Storage Trunk
- Capacity
- 3.28 cu.ft
- Assembly
- Yes
- Lid Type
- Removable Lid
Description
Made from eco-friendly natural fibers, this handy trunk adds extra storage just about anywhere. At 17in tall it has plenty of room for toys or shoes; just add a tray on top and it becomes a coffee table. It's the ideal size trunk for storing extra linens in the bedroom, or use it as a laundry hamper. Plus, this versatile trunk folds flat for storage, so it can be tucked away when not in use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.