Rowan Hand-Woven Hyacinth Rectangular Decorative Basket Trays with Handles, Natural (Set of 3), 3PK
- Mfr # TRY2000A-3SET
- Zoro # G122981864
product price:Â
$
49.99
/pk of 3, $16.66/ea
Key Features
Overall Width
17.32 in
Capacity
0.56 cu.ft
Overall Depth
12.2 in
Material
Metal/Water Hyacinth
Assembly
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRY2000A-3SET
- Zoro #
- G122981864
- UPC #
- 196868119180
- Country of Origin
- Viet Nam
- Item
- Basket Tray
- Capacity
- 0.56 cu.ft
- Material
- Metal/Water Hyacinth
- Assembly
- No
- Color
- Natural
Dimensions
- Overall Width
- 17.32 in
- Overall Depth
- 12.2 in
- Overall Height
- 5.12 in
Description
Use our set of three storage baskets to organize your office, bathroom or kitchen in classic Bohemian style. Woven from natural water hyacinth, they have a metal frame and tray-style round handles. Use them to keep kitchen items handy, serve snacks or even tidy up the vanity.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.