39in Beige Standard Accent Cabinet With One Shelf
- Mfr # 470363
- Zoro # G623438812
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Cabinet Doors
Yes
Number of Drawers
9
Solid Wood Frame
No
Gloss Finish
No
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470363
- Zoro #
- G623438812
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 39.4 in
- Overall Depth
- 11.7 in
- Overall Length
- 39.4 in
Details
- Cabinet Doors
- Yes
- Number of Drawers
- 9
- Solid Wood Frame
- No
- Gloss Finish
- No
- Mirrored Finish
- No
- Finish
- Matte
- Item
- Cabinets
- Color
- Beige, White
- Shape
- Square
- Number of Cabinets
- 1
- Shelves Included
- Yes
- Glass Doors
- No
- Lacquered
- No
- Assembly
- No Assembly Needed
- Weight Capacity
- 66 lbs
- Cabinet Design
- Standard
- Cabinet Type
- Accent Chest
Description
Add a fashionable storage option to your space with this 39in beige standard accent cabinet with one shelf. Its a high quality piece, made from premium grade steel. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 39.4in H x 39.4in W x 11.7in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.