Set of Two Orange and Silver Faux Leather and Metal Low Back Adjustable Height Bar Chairs, 2PK
- Mfr # 555028
- Zoro # G322810575
product price:Â
$
346.99
/pk of 2, $173.50/ea
Free Shipping & Returns
Key Features
Capacity
250 lb
Depth
15 in
Bar Chair Type
Adjustable Height
Number of Stools Included
2
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555028
- Zoro #
- G322810575
- UPC #
- -
- Country of Origin
- China
- Capacity
- 250 lb
- Bar Chair Type
- Adjustable Height
- Number of Stools Included
- 2
- Finish
- Chrome
- Assembly Required
- Full Assembly Needed
- Color
- Silver
- Item
- Bar Chairs
- Material
- Metal
- Seat Style
- Rectangle
Dimensions
- Depth
- 15 in
- Width
- 17 in
- Length
- 39 in
Description
Comfortable enough to sit in for awhile, this set of two orange and silver faux leather and metal low back adjustable height bar chairs will transcend the look of your room. The orange faux leather seat of this stool is a nice contrast to the high quality, silver metal of the base. The rectangle shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 39-inch h x 17-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.