Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Orange Heavy Duty Plastic Outdoor Stacking Dining Chairs, 2PK

  • Mfr # 565204

  • Zoro # G122832883


product price: $263.99
/pk 2, $132.00/ea
Free Shipping & Returns

Key Features

Chair Width
23.6 in
Chair Weight Capacity
250 lb
Canopy Included
No
Cushions Included
No
Number of Chairs Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565204
Zoro #
G122832883
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Width
23.6 in
Chair Depth
22.8 in
Chair Height
31.3 in

Details

Item
Outdoor Chairs
Chair Weight Capacity
250 lb
Canopy Included
No
Cushions Included
No
Number of Chairs Included
2
UV Protective Finish
No
Chair Frame Color
Orange
Includes
Two Chairs
Product Type
Does Not Apply
Commercial Use
Yes
Outdoor Chair Type
Dining Chair
Chair Frame Material
Polypropylene
Modular
No
Assembly
No Assembly Needed

Description

Upgrade your patio or garden dining area with the inviting set of two orange heavy duty plastic outdoor stacking dining chairs, offering a cozy and supportive seat for enjoyable meals under the open sky. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Enjoy the good life everyday with this fashionable outdoor seating option. 31.30-inch h x 23.60-inch w x 22.80-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.