Set Of Two Plant Life Gold Framed Wall Art, 2PK

  • Mfr # 649140

  • Zoro # G722892430


product price:  $173.99
/pk 2, $87.00/ea
Free Shipping & Returns

Key Features

Subject
Plants & Flowers
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Shape
Square
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649140
Zoro #
G722892430
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
18 in
Width
18 in

Details

Subject
Plants & Flowers
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Shape
Square
Primary Art Material
Paper
Number of Pieces Included
2
Finish
Gold
Set Type
Wall Art Set
Commercial Use
Yes
Assembly Required
No Assembly Needed
Subject Pattern
Other Plants and Flower
Color
Green
Material
Paper
Item
Wall Art

Description

The set of two plant life gold framed wall art is the perfect decorative accessory for your home. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18.00-inch h x 18.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.