
Set Of Two Pretty Summer Flowers Gold Framed Wall Art, 2PK
Mfr # 365132
Zoro # G722884596
product price:Â $72.59
/pk 2, $36.30/eaKey Features
Depth
1 in
Shape
Rectangle
Commercial Use
No
Material
Plastic
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365132
Zoro #
G722884596
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
11 in
Width
13 in
Details
Shape
Rectangle
Commercial Use
No
Material
Plastic
Finish
Matte
Item
Wall Decor
Style
Classic
Lighted
No
Hooks Included
No
Color
Gold
Assembly Required
No
Outdoor Suitability
No
Orientation
Horizontal Only
Number of Pieces
2
Finish Style
No Distressing
Mirrored
No
Description
Bring some sizzle to your space with this eye-catching set of two pretty summer flowers gold framed wall art. This wall art set will bring a pretty floral look to your space. Framed in sturdy gold polystyrene frames, this colorful set will instantly liven up and make your room feel more finished and attractive. 11-inch H x 13-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.