
Set Of Two Purple And White Floral Brown Framed Wall Art, 2PK
Mfr # 634755
Zoro # G222891674
product price:Â $94.99
/pk 2, $47.50/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
Width
14 in
Color
Brown, Purple, White
Length
14 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634755
Zoro #
G222891674
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Length
14 in
Depth
0.5 in
Details
Number of Pieces Included
2
Color
Brown, Purple, White
Assembly Required
No Assembly Needed
Art Type
Minimalistic
Subject
Plants & Flowers
Primary Art Material
Paper
Wall Mounting Hardware Included
Yes
Item
Wall Art
Shape
Square
LED/Illuminated
No
Set Type
Wall Art Set
Material
Paper
Commercial Use
Yes
Subject Pattern
Seasonal Flowers
Description
The set of two purple and white floral brown framed wall art is the perfect decorative accessory for your home. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Surrounded by wood frame, this minimalist silhouette wall art features white paper machine with purple ground underneath to give it a striking color combination. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14.00-inch h x 14.00-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.