Set of Two Red and Silver Faux Leather and Metal Low Back Adjustable Height Bar Chairs, 2PK

  • Mfr # 555029

  • Zoro # G622810572


product price:  $365.99
/pk 2, $183.00/ea
Free Shipping & Returns

Key Features

Width
17 in
Color
Silver
Depth
15 in
Finish
Chrome
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555029
Zoro #
G622810572
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
15 in
Length
39 in

Details

Color
Silver
Item
Bar Chairs
Finish
Chrome
Capacity
250 lb
Seat Style
Rectangle
Assembly Required
Full Assembly Needed
Number of Stools Included
2
Bar Chair Type
Adjustable Height
Material
Metal

Description

Bring a trendy bar vibe to your space, with this set of two red and silver faux leather and metal low back adjustable height bar chairs. The red faux leather seat of this stool is a nice contrast to the high quality, silver metal of the base. A low_back mixed with a rectangle shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 39-inch h x 17-inch w x 15-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.