
Set of Two Red Geometric Metal Centerpiece Lantern Candle Holders, 2PK
Mfr # 634858
Zoro # G922882170
product price:Â $137.99
/pk 2, $69.00/ea
Free Shipping & Returns
Key Features
Intended Room
Dining Room
Color
Red
Pattern
Geometric
Finish Style
No Distressing
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634858
Zoro #
G922882170
UPC #
-
Country of Origin
China
Dimensions
Width
7.75 in
Length
23 in
Primary Item Height
23 in
Overall Depth
7.75 in
Details
Intended Room
Dining Room
Color
Red
Pattern
Geometric
Finish Style
No Distressing
Item
Candle Holders
Finish
Matte
Commercial Use
Yes
Construction Method
Machine Made
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Assembly Required
No
Placement Type
Centerpiece
Material
Metal
Style
Traditional
Holder Type
Lantern
Capacity
1
Pieces per Set
2
Description
This set of two red geometric metal centerpiece lantern candle holders adds flair, function, and visual interest to any home or special occasion. Arriving in a set of 2 these candleholders create a well-lit centerpiece for any table setting. Dress up your home to impress every season with this fabulous candleholder set that will add a pop of color and dimension to your space. These candleholders are a decorative accent on their own, with or without candles. 23.00-inch h x 7.75-inch w x 7.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.