
Set of Two Red Heavy Duty Plastic Outdoor Stacking Dining Chairs, 2PK
Mfr # 565269
Zoro # G922832762
product price: $184.99
/pk 2, $92.50/ea
Free Shipping & Returns
Key Features
Cushions Included
No
UV Protective Finish
No
Chair Frame Color
Red
Number of Chairs Included
2
Canopy Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565269
Zoro #
G922832762
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
29.9 in
Chair Depth
20.7 in
Chair Width
21.1 in
Details
Cushions Included
No
UV Protective Finish
No
Chair Frame Color
Red
Number of Chairs Included
2
Canopy Included
No
Assembly
No Assembly Needed
Includes
Two Chairs
Commercial Use
Yes
Outdoor Chair Type
Dining Chair
Product Type
Does Not Apply
Modular
No
Chair Frame Material
Polypropylene
Chair Weight Capacity
250 lb
Item
Outdoor Chairs
Description
Elevate your outdoor dining setup with the set of two red heavy duty plastic outdoor stacking dining chairs, a fusion of practicality and design that sets the stage for memorable meals in the fresh air. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. Featuring a solid back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 29.90-inch h x 21.10-inch w x 20.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.