
Set of Two Silver Metallic Polyresin Ornate Tabletop Pillar Candle Holders With Candle, 2PK
Mfr # 468329
Zoro # G322882664
product price:Â $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Material
Polyresin
Construction Method
Machine Made
Capacity
2
Intended Room
Living Room
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468329
Zoro #
G322882664
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
4.5 in
Primary Item Height
14 in
Length
12 in
Width
4.5 in
Details
Material
Polyresin
Construction Method
Machine Made
Capacity
2
Intended Room
Living Room
Finish Style
No Distressing
Placement Type
Tabletop
Holder Type
Pillar
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar
Assembly Required
No
Pattern
Ornate
Pieces per Set
2
Style
Traditional
Commercial Use
Yes
Color
Silver
Item
Candle Holders
Description
Bring the romantic glow of candlelight to your tabletop with this set of two silver metallic polyresin ornate tabletop pillar candle holders with candle ships with candles included for added value and ease of use. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 12-inch H x 4.5-inch W x 4.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.