Set of Two Silver Mirrored Glass And Wood Box With Lid, 2PK

  • Mfr # 399675

  • Zoro # G722909763


product price:  $97.99
/pk 2, $49.00/ea
Free Shipping & Returns

Key Features

Drawers
No
Style
Bohemian
Shape
Rectangle
Color
Silver
Frame Material
Mirrored Glass, Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399675
Zoro #
G722909763
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.75 in
Overall Height
4.5 in
Overall Depth
7.5 in

Details

Drawers
No
Style
Bohemian
Shape
Rectangle
Color
Silver
Frame Material
Mirrored Glass, Manufactured Wood
Holiday / Occasion
No Holiday
Lid Included
Yes
Assembly
No Assembly Needed
Commercial Use
Yes
Includes
2 Pieces; Large Desk Organizer 4.5 x 11.75 x 7.5, Small Desk Organizer 3.25 x 9.5 x 5.75 in
Item
Organizers
Type
Box
Finish
Glossy

Description

The set of two silver mirrored glass and wood box with lid adds a touch of elegance to any space. This stylish organizer includes both a large desk organizer measuring 4.5 x 11.75 x 7.5 inches and a small desk organizer at 3.25 x 9.5 x 5.75 inches. With its rectangular shape, it efficiently maximizes your storage options while maintaining a chic aesthetic. Crafted from high-quality mirrored glass and manufactured wood, this set also embodies a bohemian style that complements various decor themes. The beautiful silver finish enhances the overall appeal, making it a perfect addition to your home or office. Keep your essentials neatly stored while elevating your interior design with this stunning organizer set. 4.50-inch h x 11.75-inch w x 7.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.