
Set of Two Tan Diamond Cotton Throw Pillow With Fringe, 2PK
Mfr # 554590
Zoro # G822810488
product price: $53.49
/pk 2, $26.75/eaKey Features
Size
18 x 18 in
Material
Cotton
Color
Tan
Depth
4 in
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554590
Zoro #
G822810488
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Depth
4 in
Width
18 in
Length
18 in
Details
Item
Accent Throw Pillow
Material
Cotton
Color
Tan
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Fill Material
Polyfill
Style
Modern
Assembly Required
No Assembly Needed
Closure Type
Zipper
Pattern
Diamond
Reversible
No
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two tan geometric cotton throw pillow with fringe. This tan colored decorative pillow set is made from high grade cotton that is durable and soft to the touch. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.