
Set of Two Tan Lattice Wall Sconce Candle Holders, 2PK
Mfr # 274535
Zoro # G422882731
product price: $193.99
/pk 2, $97.00/ea
Free Shipping & Returns
Key Features
Pieces per Set
2
Capacity
1
Overall Depth
4 in
Color
Tan
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274535
Zoro #
G422882731
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
4 in
Length
28 in
Width
9 in
Details
Pieces per Set
2
Capacity
1
Item
Candle Holders
Color
Tan
Style
Traditional
Assembly Required
Yes
Shape
Votive
Finish
Coated
Placement Type
Wall
Holder Type
Wall Sconce
Intended Room
Living Room
Pattern
Lattice
Description
Looking to lighten up a bland room. This set of two tan lattice wall sconce candle holders is a great option for brightening bare walls with a pop of decor and illumination. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 28-inch H x 9-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.