
Set of Two Taupe Heavy Duty Plastic Outdoor Stacking Dining Chairs, 2PK
Mfr # 565197
Zoro # G722832672
product price:Â $250.99
/pk 2, $125.50/ea
Free Shipping & Returns
Key Features
Chair Height
31.3 in
UV Protective Finish
No
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Includes
Two Chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565197
Zoro #
G722832672
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Height
31.3 in
Chair Depth
22.8 in
Chair Width
23.6 in
Details
UV Protective Finish
No
Item
Outdoor Chairs
Chair Weight Capacity
250 lb
Assembly
No Assembly Needed
Includes
Two Chairs
Outdoor Chair Type
Dining Chair
Modular
No
Canopy Included
No
Number of Chairs Included
2
Chair Frame Color
Taupe
Chair Frame Material
Polypropylene
Product Type
Does Not Apply
Cushions Included
No
Commercial Use
Yes
Description
Create an enchanting outdoor dining ambiance with the set of two taupe heavy duty plastic outdoor stacking dining chairs, adding a touch of sophistication and refinement to your outdoor space. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 31.30-inch h x 23.60-inch w x 22.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.