
Set Of Two The New Normal Black Framed Print Wall Art, 2PK
Mfr # 408177
Zoro # G922890922
product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Material
Wood Print
Length
19 in
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408177
Zoro #
G922890922
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Width
31 in
Details
LED/Illuminated
No
Material
Wood Print
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Color
Black, Green, Brown
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Shape
Rectangle
Subject
Novelty & Humor
Item
Wall Art
Art Type
Print
Description
Add an air of fashion to your room and rejuvenate the space with this set of two the new normal black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.