
Set Of Two The Wise Owls Black Framed Print Wall Art, 2PK
Mfr # 405897
Zoro # G222890097
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Length
11 in
Assembly Required
No Assembly Needed
Shape
Rectangle
Color
Brown, Teal, Light Green
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405897
Zoro #
G222890097
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Depth
1 in
Width
20 in
Details
Material
Wood Product Paper Print Uv Coating
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Color
Brown, Teal, Light Green
Primary Art Material
Paper
Subject
Animals
Art Type
Print
Wall Mounting Hardware Included
No
LED/Illuminated
No
Number of Pieces Included
2
Subject Pattern
Owl
Set Type
Gallery Wall Art Set
Description
The set of two the wise owls black framed print wall art is the perfect decorative accessory for your home. Update your walls with this woodland animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.