
Set Of Two TRUE Spirit Horses 2 Black Framed Print Wall Art, 2PK
Mfr # 406143
Zoro # G322890850
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406143
Zoro #
G322890850
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
15 in
Details
Item
Wall Art
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
LED/Illuminated
No
Material
Wood Paper
Subject
Animals
Shape
Rectangle
Art Type
Print
Number of Pieces Included
2
Subject Pattern
Horse
Description
Add an air of fashion to your room and rejuvenate the space with this set of two true spirit horses 2 black framed print wall art. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.