
Set of Two Tufted Gray and Clear Upholstered Faux Leather Dining Side Chairs
Mfr # 543510
Zoro # G822346604
product price:Â $1,132.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
26.2 in
Height (In.)
38.5 in
Commercial Use
No
Width (In.)
21.7 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543510
Zoro #
G822346604
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
26.2 in
Height (In.)
38.5 in
Width (In.)
21.7 in
Details
Commercial Use
No
Color
Gray
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Description
This set of two tufted gray and clear upholstered faux leather dining side chairs is not only good looking, but it also provides long lasting support. The addition of a tufted design gives this chair some extra special flair. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 38.5-inch h x 21.7-inch w x 26.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.