Set of Two Tufted Gray And Gold Upholstered Faux Leather Dining Side Chairs

  • Mfr # 545053

  • Zoro # G822358577


product price:  $1,032.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Commercial Use
No
Height (In.)
37 in
Depth (In.)
19.8 in
Width (In.)
27.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545053
Zoro #
G822358577
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
37 in
Depth (In.)
19.8 in
Width (In.)
27.8 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Gold
Item
Dining Chair

Description

Bring this comfortable set of two tufted gray and gold upholstered faux leather dining side chairs to your table to enjoy long lasting quality time with your family and friends. The addition of a tufted design gives this chair some extra special flair. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 37-inch H x 27.8-inch W x 19.8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.