Shop HOMEROOTS
See all product information
Create Account
Set Of Two Vintage Floral Tea Pot and Door Knob White Framed Print Kitchen Wall Art, 2PK
- Mfr # 408182
- Zoro # G922895064
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
Subject Pattern
Assorted Bouquets
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Length
18 in
Primary Art Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408182
- Zoro #
- G922895064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Depth
- 1 in
- Width
- 29 in
Details
- Subject Pattern
- Assorted Bouquets
- Subject
- Plants & Flowers
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Wood
- Set Type
- Gallery Wall Art Set
- Number of Pieces Included
- 2
- Color
- Tan, Pink
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
- Art Type
- Material
- Wood Print
- LED/Illuminated
- No
- Shape
- Rectangle
Description
Bring some sizzle to your space with this eye-catching set of two vintage floral tea pot and door knob white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 29-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.