
Set Of Two Vintage Flowers in Bloom White Framed Print Wall Art, 2PK
Mfr # 407967
Zoro # G322891178
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Color
Black, White
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407967
Zoro #
G322891178
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
31 in
Details
Color
Black, White
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Wood Print
Subject
Text & Numbers
Item
Wall Art
Set Type
Gallery Wall Art Set
Shape
Rectangle
Primary Art Material
Wood
Art Type
Print
Description
The set of two vintage flowers in bloom white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.