Set of Two Walnut and Black Wood and Iron Backless Adjustable Height Swivel Bar Chairs

  • Mfr # 610391

  • Zoro # G622354380


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Black
Height
30.3 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610391
Zoro #
G622354380
UPC #
-
Country of Origin
China

Dimensions

Height
30.3 in
Width
15 in
Depth
15.4 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Black
Item
Bar Chair

Description

Comfortable enough to sit in for awhile, this set of two walnut and black wood and iron backless adjustable height swivel bar chairs will transcend the look of your room. The walnut manufactured wood seat of this stool is a nice contrast to the high quality, black iron of the base. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.3-inch h x 15-inch w x 15.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.