Set Of Two Walnut Wood Corner Accent Cabinet With Two Doors
- Mfr # 719682
- Zoro # G823439749
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Weight Capacity
50 lbs
Mirrored Finish
No
Lacquered
No
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719682
- Zoro #
- G823439749
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 62 in
- Overall Depth
- 16 in
- Width
- 31 in
Details
- Glass Doors
- No
- Weight Capacity
- 50 lbs
- Mirrored Finish
- No
- Lacquered
- No
- Shelves Included
- Yes
- Color
- Walnut
- Finish
- Natural
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Item
- Cabinets
- Solid Wood Frame
- No
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
- Material
- Manufactured Wood
- Assembly
- Partial Assembly Needed
- Shape
- Corner
Description
Add a fashionable storage option to your space with this set of two walnut wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 62.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.