Set Of Two Wash Room 5 Black Framed Print Bathroom Wall Art, 2PK

  • Mfr # 407170

  • Zoro # G922889728


product price:  $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Length
15 in
Width
19 in
Material
Paper
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407170
Zoro #
G922889728
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
19 in
Depth
1 in

Details

Set Type
Gallery Wall Art Set
Item
Wall Art
Material
Paper
Color
Brown
LED/Illuminated
No
Art Type
Print
Number of Pieces Included
2
Primary Art Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Subject
Bath & Laundry

Description

This set of two wash room 5 black framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.