Set of Two White and Black Upholstered Faux Shearling Dining Side Chairs

  • Mfr # 571485

  • Zoro # G322344537


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Color
Black
Width (In.)
20 in
Height (In.)
34.6 in
Depth (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571485
Zoro #
G322344537
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
20 in
Height (In.)
34.6 in
Depth (In.)
24 in

Details

Assembly Required
Full Assembly Needed
Color
Black
Item
Dining Chair
Application Type
Yes

Description

This set of two white and black upholstered faux shearling dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.6-inch h x 20-inch w x 24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.