Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Five Piece Gray Round Glass Dining Set
- Mfr # 389968
- Zoro # G323426454
product price:Â
$
2,124.99
/ea
Key Features
Table Width
48 in
Assembly
Unassembled
Table Height
48 in
Tabletop Material
Glass
Table Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389968
- Zoro #
- G323426454
- UPC #
- -
- Country of Origin
- China
- Assembly
- Unassembled
- Tabletop Material
- Glass
- Item
- Outdoor Dining Set
- Table Shape
- Round
- Maximum Number of Table Seats
- 5
- Table Frame Color
- Gray
Dimensions
- Table Width
- 48 in
- Table Height
- 48 in
- Table Length
- 36.5 in
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this five piece grey round glass dining set with sideboard included is right for you. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 36.5" H x 48" W x 48" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.