Set of Two White and Silver Faux Leather and Metal Low Back Adjustable Height Bar Chairs, 2PK

  • Mfr # 555030

  • Zoro # G522810627


product price:  $365.99
/pk 2, $183.00/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
17 in
Depth
15 in
Assembly Required
Full Assembly Needed
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555030
Zoro #
G522810627
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
15 in
Length
39 in

Details

Material
Metal
Assembly Required
Full Assembly Needed
Capacity
250 lb
Finish
Unfinished
Seat Style
Rectangle
Bar Chair Type
Adjustable Height
Item
Bar Chairs
Color
Silver
Number of Stools Included
2

Description

This set of two white and silver faux leather and metal low back adjustable height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The silver coloration of the high quality metal base marries nicely with the white faux leather seat. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 39-inch h x 17-inch w x 15-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.