
Set of Two White Filigree Metal Tabletop Lantern Candle Holders, 2PK
Mfr # 701243
Zoro # G122882147
product price:Â $84.99
/pk 2, $42.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Overall Depth
6 in
Capacity
1
Finish Style
No Distressing
Construction Method
Machine Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
701243
Zoro #
G122882147
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
6 in
Width
6 in
Length
19 in
Primary Item Height
19 in
Details
Assembly Required
No
Capacity
1
Finish Style
No Distressing
Item
Candle Holders
Construction Method
Machine Made
Finish
Does Not Apply
Holder Type
Lantern
Shape
3" Wide Pillar
Pieces per Set
2
Color
White
Commercial Use
No
Pattern
Filigree
Placement Type
Tabletop
Intended Room
Living Room
Style
Modern
Material
Metal
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of two white filigree metal tabletop lantern candle holders. The all over metal filigree patterned piercing, gives these hand finished lanterns a glamorous glow that adds to any event or table setting. Add an extra pop of personality to every corner of your home, indoors or out, with this gorgeous candleholder set. 19.00-inch h x 6.00-inch w x 6.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.