Set of Two White Flameless Taper Candles, 2PK

  • Mfr # 633982

  • Zoro # G422895359


product price: $39.99
/pk 2, $20.00/ea

Key Features

Holder Included
No
Scented
No
Flickering
Yes
Candle Material
Wax
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633982
Zoro #
G422895359
UPC #
-
Country of Origin
China

Dimensions

Length
9.75 in
Depth
0.75 in
Width
0.75 in

Details

Holder Included
No
Scented
No
Flickering
Yes
Candle Material
Wax
Number of Pieces Included
2
Remote Included
No
Occasion
No Holiday
Item
Candles
Commercial Use
Yes
Flame Type
Flameless
Material
WAX
Finish
Matte
Candle Type
Taper
Color
White
Shape
Cylinder
Number of Wicks Per Candle
1
Dripless
Yes

Description

Whether it's a romantic dinner, a relaxing bath, or a special celebration, this set of two white flameless taper candles is the perfect complement to any occasion. The slender form and graceful nature of our tapered candles creates a visual delight that captures attention and enhances the ambiance of any room. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 9.75-inch h x 0.75-inch w x 0.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.