
Set of Two White Heavy Duty Plastic Outdoor Stacking Accent Chairs, 2PK
Mfr # 565226
Zoro # G022832600
product price: $184.99
/pk 2, $92.50/ea
Free Shipping & Returns
Key Features
Chair Depth
17 in
Chair Height
30.5 in
Chair Frame Material
Polypropylene
Chair Frame Color
White
Modular
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565226
Zoro #
G022832600
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Depth
17 in
Chair Height
30.5 in
Chair Width
20 in
Details
Chair Frame Material
Polypropylene
Chair Frame Color
White
Modular
No
Canopy Included
No
Number of Chairs Included
2
UV Protective Finish
No
Outdoor Chair Type
Accent Chair
Cushions Included
No
Includes
Two Chairs
Product Type
Does Not Apply
Assembly
No Assembly Needed
Commercial Use
Yes
Chair Weight Capacity
250 lb
Item
Outdoor Chairs
Description
Elevate your outdoor aesthetic with the chic and inviting set of two white heavy duty plastic outdoor stacking accent chairs, designed to be the centerpiece of relaxation and conversation under the open sky. Safe to use both indoors and out, these chairs are designed to be not only durable but comfortable. An armless design gives this chair a modern vibe. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 30.50-inch h x 20.00-inch w x 17.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.