
Silver Chandelier Iron Ceiling Light With Clear Shades
Mfr # 651655
Zoro # G422368778
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Height
64 in
Width
20.5 in
Color
Silver
Length
20.5 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651655
Zoro #
G422368778
UPC #
-
Country of Origin
China
Dimensions
Height
64 in
Width
20.5 in
Length
20.5 in
Details
Color
Silver
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light
Description
Brighten up your space with this gorgeous silver chandelier iron ceiling light with clear shades. A silver finish, gives this light a classic and neutral tone to blend into many decor styles. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 20.50-inch w x 20.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.