Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Twin Red White and Blue Bed
- Mfr # 285620
- Zoro # G522887681
product price:Â
$
900.99
/ea
Key Features
Color
White, Blue, Red
Material
Steel
Finish
Matte
Mattress Included
No
Size
Twin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285620
- Zoro #
- G522887681
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Twin
- Length (In.)
- 51 in
- Width (In.)
- 83 in
- Depth
- 44 in
Details
- Color
- White, Blue, Red
- Material
- Steel
- Finish
- Matte
- Mattress Included
- No
- Item
- Standard Beds
- Box Spring Required
- No
- Upholstered
- No
- Nailhead Trim
- No
- Tufted
- No
- Assembly Required
- Full Assembly Needed
Description
Delight your kid with this twin metal bed designed to give blissful night rest. It is artfully crafted from metal to form a train-like design that easily resonates. Featuring a padded headboard and a low profile footboard, the bed also comes with an overhead roof, headlight and wheels to complement the charming bed. It has a weight capacity of 200Lbs and box spring not required because slat system is included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.