Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stylish Pink Velvet Loveseat With Diamond Tufts
- Mfr # 480894
- Zoro # G123439326
product price:Â
$
1,999.99
/ea
Key Features
Upholstery Color
Pink
Upholstery Pattern
Solid Color
Size
70" x 38" x 34"
Style
Modern
Depth
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480894
- Zoro #
- G123439326
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Pink
- Upholstery Pattern
- Solid Color
- Style
- Modern
- Finish
- Glossy
- Wood Species
- Acacia
- Leg Material
- Metal
- Tufted Cushions
- Yes
- Material
- Solid And Manufactured Wood
- Upholstery Material
- 100% Polyester
- Shape
- Rectangular
- Color
- Gold
- Assembly Required
- Full Assembly Needed
- Capacity
- 2
- Item
- Love Seats
Dimensions
- Size
- 70" x 38" x 34"
- Depth
- 38 in
- Length
- 34 in
- Width
- 70 in
Description
Update your home's interior decor with this Stylish Pink Velvet Loveseat With Diamond Tufts. This contemporary loveseat has a diamond tufted back and beautiful gold hairpin legs that adds to its appeal and make it a statement piece for your home. The back and arms are double layered to give you maximum comfort and they have an exposed cream stitch that makes the sofa even more beautiful. The soft pink salmon color of this sofa can also brighten up your living room and make your home more inviting. 34in x 70in x 38in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.