Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Cream and Gold Italian Leather Loveseat
- Mfr # 720476
- Zoro # G023438658
product price:Â
$
5,329.99
/ea
Key Features
Upholstery Color
Cream
Hand Crafted
No
Wood Species
Alder
Capacity
2
Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720476
- Zoro #
- G023438658
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 43 in
- Length
- 40 in
- Width
- 70 in
- Size
- 70" L x 43" D" x 40" H
Details
- Upholstery Color
- Cream
- Hand Crafted
- No
- Wood Species
- Alder
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Recliner
- No
- Upholstery Material
- Italian Leather
- Assembly Required
- Full Assembly Needed
- Leg Material
- Metal
- Shape
- Rectangular
- Material
- Solid Wood
- Item
- Love Seats
- Style
- Transitional
- Finish
- Matte
- Color
- Gold
- Tufted Cushions
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.