
Taupe and Brown Boucle And Faux Leather Dining Arm Chair
Mfr # 719110
Zoro # G222811689
product price:Â $631.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
31 in
Width (In.)
23 in
Back Style
Solid Back
Set
No
Upholstery Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719110
Zoro #
G222811689
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
31 in
Width (In.)
23 in
Depth (In.)
22 in
Details
Back Style
Solid Back
Set
No
Upholstery Color
Taupe
Seat Color
Taupe
Leg Material
Fabric
Wheels Included
No
Stackable
No
Seat Material
Upholstery
Natural Variation Type
No Natural Variation
Capacity
300 lb
Dining Chair Type
Arm Chair
Seating Frame Material
Manufactured Wood
Material
Boucle, Faux Leather
Upholstered
Yes
Finish
Natural
Number of Chairs Included
1
Purposeful Distressing Type
No Distressing
Leg Color
Brown
Color
Brown, Taupe
Arms
Yes
Description
Make your dining room stand out with the taupe and brown boucle and faux leather dining arm chair. Complete with a solid curved back that is upholstered in soft and cozy commercial grade boucle fabric, this chair not only looks good but is comfortable. Adding some dimension and style, the legs are covered in faux leather, making this chair a great option not only for dining but for office, bedroom, or living room as well. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31.00-inch h x 23.00-inch w x 22.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.