
Taverne Olympia French Restaraunt Unframed Print Wall Art
Mfr # 388274
Zoro # G522888459
product price:Â $42.75
/eaKey Features
Number of Pieces Included
1
Set Type
Single Piece Item
Width
24 in
Commercial Use
Yes
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
388274
Zoro #
G522888459
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
0.1 in
Length
32 in
Details
Number of Pieces Included
1
Set Type
Single Piece Item
Commercial Use
Yes
Finish
Matte
Wall Mounting Hardware Included
No
Art Type
Print
Assembly Required
No Assembly Needed
Material
Paper
Item
Wall Art
Shape
Rectangle
Primary Art Material
Paper
Color
Blue, Red
Subject
Advertisements
LED/Illuminated
No
Description
The taverne olympia french restaraunt unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32-inch H x 24-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.