
The Love of a Family White Framed Print Wall Art
Mfr # 404779
Zoro # G922892711
product price:Â $58.45
/eaKey Features
Art Type
Print
Material
Paper/Wood
Shape
Rectangle
Length
27 in
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404779
Zoro #
G922892711
UPC #
-
Country of Origin
United States
Dimensions
Length
27 in
Depth
1 in
Width
11 in
Details
Art Type
Print
Material
Paper/Wood
Shape
Rectangle
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Primary Art Material
Paper
LED/Illuminated
No
Subject
Landscape & Nature
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Item
Wall Art
Set Type
Single Piece Item
Description
Unique and decorative, this the love of a family white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 11-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.