Shop HOMEROOTS
See all product information
24" X 24" X 1" Red Mirrored Wooden Wall Decor
Mfr # 274557
Zoro # G322884941
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Finish
Coated
Width
24 in
Assembly Required
Yes
Orientation
Horizontal and Vertical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
274557
Zoro #
G322884941
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Width
24 in
Depth
1 in
Details
Finish
Coated
Assembly Required
Yes
Orientation
Horizontal and Vertical
Item
Wall Decor
Style
Contemporary
Color
Red
Material
Mirror
Description
give your contemporary home setting a facelift with our modern mirrored bright wooden wall decor. it features an elegant geometric patterned frame with bright red wooden finish that decoratively overlays the main mirror to create an exciting visual effect. this is a part of our exciting collection of house decor designed to bring elegance and sophistication to bear in your home. - modern collection - square shaped - bright red finish - geometric patterned overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.