Three Light Dark Brown Eastern Lantern Hanging Light
- Mfr # 398007
- Zoro # G623525864
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Assembly Required
No Assembly Needed
Height
9-3/4 in
Width
9-3/4 in
Length
22-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398007
- Zoro #
- G623525864
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9-3/4 in
- Width
- 9-3/4 in
- Length
- 22-1/4 in
Details
- Color
- Black
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
Description
Give your outdoor space a unique look with this Three Light Dark Brown Eastern Lantern Hanging Light. The hanging chain has a dark brown finish on it and attached to the main light by a circular hook. The hook is attached to the ornament at the top of the panel domed roof of the main light. The roof extends down into a diamond shape frame with a border in the middle. The base has an upside dome frame ending in an elongated ornament shape. The clear glass lining the frame really pops against the dark brown frame and gives this light a very vintage look. There are three bulbs in this light. Use it in your front porch, your backyard, or anywhere to elevate the whole look of the space. 22.25 in H x 9.75 in W x 9.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.