Matte Black Glass Globe Hanging Light
- Mfr # 397999
- Zoro # G123525814
product price:Â
$
94.99
/ea
Key Features
Color
Black
Assembly Required
No Assembly Needed
Length
17-1/2 in
Height
6-1/4 in
Width
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397999
- Zoro #
- G123525814
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 17-1/2 in
- Height
- 6-1/4 in
- Width
- 6-1/4 in
Details
- Color
- Black
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
Description
Add a touch of vintage design and more brightness to any outdoor space of your home with this Matte Black Glass Globe Hanging Light. The hanging chain has the same matte black finish as the rest of the light and is attached to the light through a circular hook. The hook is attached to the top ornament of the light which extends to a two-step roof. This roof goes down into a wide curved frame which tapers inwards towards the bottom and ends in a tapered cage. The clear glass inside looks great against the matte black light frame and will elevate the look of your space easily. 17.5 in H x 6.25 in W x 6.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.