Three Light Dark Brown Wide Hanging Lantern Wall Light
- Mfr # 398383
- Zoro # G423525804
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Motion Sensor
No
Housing Material
Aluminium
Dimmable
No
Smart Enabled
No
Length
17-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398383
- Zoro #
- G423525804
- UPC #
- -
- Country of Origin
- China
- Motion Sensor
- No
- Housing Material
- Aluminium
- Dimmable
- No
- Smart Enabled
- No
- Batteries Included
- No
- Fixture Housing Color
- Brown
- Item
- Outdoor Lighting
Dimensions
- Length
- 17-1/2 in
- Width
- 9 1/4 in
- Height
- 10-1/4 in
Description
Inspired by vintage hanging lights, this Three Light Dark Brown Wide Hanging Lantern Wall Light is a modern take on a classic. The dark brown medallion shaped wall bracket is attached to the light by simple rod swing arm surrounded by curved design details. The swing arm is attached to the top ornament of the light. The roof has a two-tier geometric dome shape with slight details on the edges. The frame has a circular shape and tapers towards the flat diamond base. The clear glass panels look great against the dark brown frame and elevate the whole space, no matter where you decide to use this light. There are three bulbs in the light for a better light throw. 17.5 in H x 9.25 in W x 10.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.