Petite Matte Black Domed Hanging Glass Lantern Wall Light
- Mfr # 398585
- Zoro # G823525725
product price:Â
$
94.99
/ea
Key Features
Width
6.13 in
Fixture Housing Color
Dark Brown
Length
15 in
Assembly Required
No Assembly Needed
Height
9-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398585
- Zoro #
- G823525725
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6.13 in
- Length
- 15 in
- Height
- 9-1/4 in
Details
- Fixture Housing Color
- Dark Brown
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
With this Petite Matte Black Domed Hanging Glass Lantern Wall Light you can add more style and brightness to any outdoor space of your home. The wall bracket has a medallion shape with a matte black finish on top. The swing arm is a simple extended rod attached to the top ornament of the light and has curved spiral details around it. The light itself is designed after a carousel lantern with a two-step ornament domed roof and a straight short and narrow frame. The base is a simple flat diamond shape. The clear glass panels inside the frame add a nice touch of contrast against the matte black color. Use it on its own or as a pair around your front door. 15 in H x 6.13 in W x 9.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.