Shop HOMEROOTS
See all product information
Create Account
Three Light Matte Black Swing Arm Lantern Wall Light
- Mfr # 398393
- Zoro # G323525881
product price:
$
179.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Fixture Housing Color
Black
Batteries Included
No
Motion Sensor
No
Smart Enabled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398393
- Zoro #
- G323525881
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 25 in
- Height
- 10-1/2 in
- Width
- 9 1/4 in
Details
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
- Batteries Included
- No
- Motion Sensor
- No
- Smart Enabled
- No
- Lighting Type
- Outdoor Wall Lantern
- Dimmable
- No
Description
Add a touch of vintage décor to any outdoor space of your home with this Three Light Matte Black Swing Arm Lantern Wall Light. The wall bracket has a medallion shape and is colored to a matte black finish. Attached to the wall bracket there is a spiral swing arm with a curved bracket. A curved spiral rod attaches the wall bracket to the top of the main light matching the circular design rods attached to the base. The light has a carousel shape with a sloping roof and a thin wire frame. Inside the frame there are clear glass panels which look great in contrast with the matte black hardware. There are three bulbs inside this light. Use it on its own or in a pair around your exterior walls and elevate the whole look of your home. 22 in H x 8 in W x 10 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.