Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Wood King Bed Frame
- Mfr # 343918
- Zoro # G022888560
product price:Â
$
2,197.99
/ea
Key Features
Color
Brown
Material
Manufactured Wood
Width (In.)
77 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343918
- Zoro #
- G022888560
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 77 in
- Length (In.)
- 40 in
- Size
- King
- Depth
- 90 in
Details
- Color
- Brown
- Material
- Manufactured Wood
- Item
- Standard Beds
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Mattress Included
- No
- Upholstered
- No
- Finish
- Matte
- Nailhead Trim
- No
- Tufted
- No
Description
Create a haven for relaxation and sweet dreams with this fabulous brown wood king bed frame. For hidden storage and convenience, this great bed includes 1 drawer to stow your clothing and necessities. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 40-inch h x 77-inch w x 90-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.