Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Piece Espresso Solid Wood Bedroom Set
Mfr # 523679
Zoro # G722911674
product price:Â
$
1,312.99
/ea
Key Features
Color
Espresso
Material
Solid Wood
Box Spring Required (Yes/No)
No
Overall Height
43.3 in
Overall Width
78.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523679
- Zoro #
- G722911674
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Height
- 43.3 in
- Overall Width
- 78.3 in
- Overall Length
- 83.5 in
Details
- Color
- Espresso
- Material
- Solid Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Footboard Included
- Yes
- Includes
- Bed, Nightstand
- Number of Pieces Included
- 3
- Item
- Bedroom Furniture Sets
- Upholstered
- No
- Style
- Traditional
- Commercial Use
- No
- Nightstand Included
- Yes
- Bed Included
- Yes
Description
The three piece espresso solid wood bedroom set brings elegance and functionality to your sleeping space. Crafted from solid pine, this traditional bedroom set features a rich espresso finish that complements any decor style. It includes a beautifully designed king-sized bed with a rectangular slat headboard and a sturdy footboard for added support. The accompanying nightstand provides two spacious drawers, perfect for storing essentials within reach. With a clearance of 7.7 inches from the floor to the underside of the bed, this set is ideal for those who appreciate both style and practicality. Compatible with an adjustable bed, it ensures versatile use. Enjoy restful nights with this stunning addition, designed for comfort and lasting durability. 43.3-inch h x 78.3-inch w x 83.5-inch d.