Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Piece Gray Solid Wood Bedroom Set
Mfr # 569568
Zoro # G622910630
product price:Â $7,640.99
/eaKey Features
Bed Size
Queen
Color
Gray
Material
Solid Wood
Box Spring Required (Yes/No)
Yes
Overall Height
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569568
- Zoro #
- G622910630
- UPC #
- -
- Country of Origin
- India
Dimensions
- Bed Size
- Queen
- Overall Height
- 70 in
- Overall Width
- 89 in
- Overall Length
- 67 in
Details
- Color
- Gray
- Material
- Solid Wood
- Box Spring Required (Yes/No)
- Yes
- Included Headboard (Yes/No)
- Yes
- Includes
- Bed, Nightstand, Dresser
- Style
- Traditional
- Weight Capacity
- 800 lb
- Number of Dresser Drawers
- 6
- Commercial Use
- No
- Bed Included
- Yes
- Number of Pieces Included
- 3
- Assembly Required
- Full Assembly Needed
- Nightstand Included
- Yes
- Upholstered
- No
- Finish
- Natural
- Footboard Included
- Yes
- Item
- Bedroom Furniture Sets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.