Shop HOMEROOTS
See all product information
Create Account
Traditional Solid Teak Vanity Soap Dish
- Mfr # 475838
- Zoro # G123439869
product price:Â
$
35.39
/ea
Key Features
Color
Brown
Toothbrush Holder
No
Includes
1
Commercial Use
No
Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475838
- Zoro #
- G123439869
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 4.75 in
- Length
- 1.56 in
- Depth
- 3.25 in
Details
- Color
- Brown
- Toothbrush Holder
- No
- Includes
- 1
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Style
- Traditional
- Product Type
- Soap Dish
- Item
- Misc Bath Accessories
- Mount Type
- Freestanding
- Shower Hooks Included
- No
Description
Extend the life of your bar soap stylishly with this Traditional Solid Teak Vanity Soap Dish, which can help dry your soap bar faster to prevent collecting bacteria. Handcrafted from weather-resistant teak wood for long-lasting quality that can naturally withstand moisture and molds, making it an excellent choice in wet or humid environments. This is finished in a natural teak design and comes with clear plastic for added protection, and a drain hole to drain water away and prevent soap residue. This vanity soap dish will keep your bar soap in place to help you organize your space with elegance and style. 1.56in 4.75in X 3.25in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.